Shop All Carbide Burs
Drillco
SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M
Mfr # 7M116CDC
Zoro # G510373356
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cone Shape
- Length of Cut 1 in
- Shank Size (In.) 1/4 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7M116CDC
- Zoro # G510373356
- UPC # 45997297330
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Cone Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- DRILLCO SC-3L6, SOLID CARBIDE BUR DBL CUT -7000CX (7CX124DC)
- DRILLCO SG-3L6, SOLID CARBIDE BUR DBL CUT -7000GX (7GX124DC)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- DRILLCO SA-1, SOLID CARB BUR D SGL CUT - MAGNUM (7A116ASC)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- Drillco Carbide Burs