Shop All Carbide Burs
Drillco
SL-6NF, SOLID CARB BUR ALU CUT -7000LAL
Mfr # 7LAL140A
Zoro # G110373183
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-5/16 in
- Angle 14°
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7LAL140A
- Zoro # G110373183
- UPC # 45997297224
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1-5/16 in |
Shank Size (In.) | 1/4 in |
Details
Angle | 14° |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Disc Pad, 7-1/4" (50853)
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101495)
- 3M File Belt, 3/5" x 13", 36 Grade, PK50 (33437)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SC-9, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C164BDC)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- DRILLCO SC-3XL, SOLID CARBIDE BUR DBL CUT -7000C (7C124CDC)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-7L6, 3/4 (10893)
- Drillco Carbide Burs