Shop All Carbide Burs
Drillco
SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM
Mfr # 7L42L3DC
Zoro # G710372883
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Various Shapes
- Length of Cut 1/2 in
- Shank Size (In.) 1/8 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7L42L3DC
- Zoro # G710372883
- UPC # 45997297163
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1/2 in |
Shank Size (In.) | 1/8 in |
Details
Shape | Various Shapes |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- WEILER Knot Wire Wheel Wire Brush, Stem, 0.014" (94106)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- DRILLCO SF-61, SOLID CARB BUR DBL CUT - MAGNUM (70F061DC)
- DRILLCO SL-3NF, SOLID CARB BUR ALU CUT -7000LAL (7LAL124)
- DRILLCO SC-41, SOLID CARB BUR SGL CUT - MAGNUM (70C041SC)
- DRILLCO SA-43, SOLID CARB BUR SGL CUT - MAGNUM (70A043SC)
- DRILLCO SC-9, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C164BDC)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- Drillco Carbide Burs