Shop All Carbide Burs
Drillco
SL-42L3, CARBIDE BUR SGL CUT - MAGNUM
Mfr # 7L42L3SC
Zoro # G110372926
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Various Shapes
- Length of Cut 1/2 in
- Material Solid Carbide
- Shank Size (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 7L42L3SC
- Zoro # G110372926
- UPC # 45997297170
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1/2 in |
Shank Size (In.) | 1/8 in |
Details
Shape | Various Shapes |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sanding Stick with 2 Replacement #120 Grit Belts, Spring Tensioned 6pk (55722)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/16 x 5/16in, 60G (61463624415)
- MERIT Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100 (69957399702)
- DRILLCO SD-61, SOLID CARB BUR SGL CUT - MAGNUM (70D061SC)
- DRILLCO SC-3XL, SOLID CARB BUR SGL CUT - MAGNUM (7C124CSC)
- DRILLCO SA-61, SOLID CARB BUR SGL CUT - MAGNUM (70A061SC)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- DRILLCO SG-7, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G148ADC)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- Drillco Carbide Burs