Shop All Carbide Burs
Drillco
SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX
Mfr # 7LX124DC
Zoro # G210373533
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-1/16 in
- Angle 14°
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7LX124DC
- Zoro # G210373533
- UPC # 45997297255
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1-1/16 in |
Shank Size (In.) | 1/4 in |
Details
Angle | 14° |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Sandpaper, 5in. 100X RANDOM ORBIT SAND- PAPER (DW4310)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- DIABLO HOOK&LOCK DISC 5""40G 50P (DCD050040H50G)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- DRILLCO SL-3, SOLID CARBIDE BUR DOUBLE - 7000L (7L124ADC)
- DRILLCO SC-3XL, SOLID CARBIDE BUR DBL CUT -7000C (7C124CDC)
- DRILLCO SA-5, SOLID CARBIDE BUR D DBL CUT -7000A (7A132BDC)
- DRILLCO SA-5, SOLID CARBIDE BUR SINGLE CUT -7000A (7A132BSC)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- DRILLCO SC-3, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C124ADC)
- WIDIA Carbide Bur Alum Cut, End Cut, 3/8 (M40528)
- Drillco Carbide Burs