Shop All Carbide Burs
Drillco
SL-3, SOLID CARBID BUR SGL CUT - MAGNUM
Mfr # 7L124ASC
Zoro # G910373048
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-1/16 in
- Angle 14°
- Shank Size (In.) 1/4 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7L124ASC
- Zoro # G910373048
- UPC # 45997297057
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1-1/16 in |
Shank Size (In.) | 1/4 in |
Details
Angle | 14° |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- AVANTI PRO AvantiPro 6x3/4x1" Ao Bench Grndg Whl (PBW060075A01F)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS PINK 1000 GRIT (S/C) 12/BX (7295)
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- DRILLCO SF-5, SOLID CARBIDE BUR DOUBLE CUT -7000F (7F132BDC)
- DRILLCO SA-5, SOLID CARBIDE BUR D DBL CUT -7000A (7A132BDC)
- DRILLCO SB-5, SOLID CARBIDE BUR D DBL CUT -7000B (7B132BDC)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- DRILLCO SC-41, SOLID CARB BUR SGL CUT - MAGNUM (70C041SC)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- Drillco Carbide Burs