Shop All Carbide Burs
Drillco
SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM
Mfr # 7LAL116
Zoro # G810372912
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Angle 14°
- Shank Size (In.) 1/4 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7LAL116
- Zoro # G810372912
- UPC # 45997297187
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Shank Size (In.) | 1/4 in |
Details
Angle | 14° |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728594)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-112060)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- DRILLCO SG-3L6, SOLID CARBIDE BUR DBL CUT -7000GX (7GX124DC)
- DRILLCO SB-5, SOLID CARBIDE BUR D DBL CUT -7000B (7B132BDC)
- DRILLCO SG-1, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G116ADC)
- DRILLCO SA-61, SOLID CARB BUR SGL CUT - MAGNUM (70A061SC)
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Regular Length, SE-7, 3/4 (10759)
- Drillco Carbide Burs