Shop All Carbide Burs
Drillco
SH-1, SOLID CARBIDE BUR DOUBLE CUT -7000H
Mfr # 7H116ADC
Zoro # G310371415
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flame Shape
- Length of Cut 1/2 in
- Shank Size (In.) 1/4 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7H116ADC
- Zoro # G310371415
- UPC # 45997296548
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1/2 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Flame Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILLCO SL-1L6, SOLID CARB BUR SGL CUT - MAGNUM (7LX116SC)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- DRILLCO SL-3, SOLID CARBIDE BUR DOUBLE - 7000L (7L124ADC)
- DRILLCO SD-14, SOLID CARB BUR SGL CUT - MAGNUM (7D112ASC)
- DRILLCO SL-42, SOLID CARB BUR SGL CUT - MAGNUM (70L042SC)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002036A)
- Drillco Carbide Burs