Shop All Carbide Burs
Drillco
SF-61, SOLID CARB BUR DBL CUT - MAGNUM
Mfr # 70F061DC
Zoro # G110370328
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.25 in
- Material Solid Carbide
- Shank Size (In.) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 70F061DC
- Zoro # G110370328
- UPC # 45997293394
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.25 in |
Shank Size (In.) | 3/32 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- DRILLCO SH-1, SOLID CARBIDE BUR DOUBLE CUT -7000H (7H116ADC)
- DRILLCO SL-3, SOLID CARBID BUR SGL CUT - MAGNUM (7L124ASC)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SC-3, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C124ADC)
- DRILLCO SC-1NF, SOLID CARB BUR ALU CUT -7000CAL (7CAL116)
- Drillco Carbide Burs