Shop All Carbide Burs
Drillco
SF-42, SOLID CARBIDE BUR DOUBLE CUT -7000
Mfr # 70F042DC
Zoro # G910370573
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.5 in
- Material Solid Carbide
- Shank Size (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70F042DC
- Zoro # G910370573
- UPC # 45997293332
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.5 in |
Shank Size (In.) | 1/8 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia Standard Flap Disc (F-4510369)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- DRILLCO SG-3L6, SOLID CARBIDE BUR DBL CUT -7000GX (7GX124DC)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- DRILLCO SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM (7L42L3DC)
- DRILLCO SM-5, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M132ADC)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- Drillco Carbide Burs