Shop All Carbide Burs
Drillco
SF-1L6, SOLID CARBIDE BUR DBL CUT -7000FX
Mfr # 7FX116DC
Zoro # G010370176
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round Tree Shape
- Length of Cut 1/2 in
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 7FX116DC
- Zoro # G010370176
- UPC # 45997296203
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1/2 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Round Tree Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 5"x1/4" (13K514)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- PFERD 7/8" POLICAP® Cone Head - Tapered - 1/4" Shank (42004)
- DRILLCO SF-42, SOLID CARBIDE BUR DOUBLE CUT -7000 (70F042DC)
- DRILLCO SA-5, SOLID CARBIDE BUR SINGLE CUT -7000A (7A132BSC)
- DRILLCO SA-41, SOLID CARB BUR SGL CUT - MAGNUM (70A041SC)
- DRILLCO SL-42L2, SOLID CARB BUR DBL CUT - MAGNUM (7L42L2DC)
- DRILLCO SL-2, SOLID CARBIDE BUR DOUBLE CUT -7000L (7L120ADC)
- DRILLCO SA-1, SOLID CARB BUR D SGL CUT - MAGNUM (7A116ASC)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23361)
- Drillco Carbide Burs