Shop All Carbide Bur Sets
Drillco
SET 3, Solid Carbide Bur Set Single Cut
Mfr # 70S003SC
Zoro # G200870417
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Finish Bright
- Size 8pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70S003SC
- Zoro # G200870417
- UPC # 45997399799
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Size | 8pc |
Details
Material | Solid Carbide |
Finish | Bright |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs (the small flakes of metal) that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series (for hard to reach applications), and in miniature sizes (for use in pencil grinders).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 3.5" Psa P220 W (23-308-220)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- DRILLCO SET 6, Solid Carbide Bur Set Single Cut (70S006SC)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- DRILLCO SET 2, Solid Carbide Bur Set Double Cut (70S002DC)
- DRILLCO SET 6, Solid Carbide Bur Set Double Cut (70S006DC)
- DRILLCO SET 10, Solid Carbide Bur Set Aluminum Cut (70S010NF)
- POLYVANCE HVY DUTY ROUND BURR 1/4 SHANK (UR6122)
- Drillco Carbide Bur Sets