Shop All Carbide Bur Sets
Drillco
SET 1, Solid Carbide Bur Set Single Cut
Mfr # 70S001SC
Zoro # G300870416
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Finish Bright
- Size 8pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70S001SC
- Zoro # G300870416
- UPC # 45997399751
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Size | 8pc |
Details
Material | Solid Carbide |
Finish | Bright |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs (the small flakes of metal) that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series (for hard to reach applications), and in miniature sizes (for use in pencil grinders).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-5, 1/2 (10479)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- DRILLCO SET 2, Solid Carbide Bur Set Double Cut (70S002DC)
- DRILLCO SET 10, Solid Carbide Bur Set Aluminum Cut (70S010NF)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- DRILLCO SET 6, Solid Carbide Bur Set Single Cut (70S006SC)
- DRILLCO SET 6, Solid Carbide Bur Set Double Cut (70S006DC)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- Drillco Carbide Bur Sets