Shop All Carbide Burs
Drillco
SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D
Mfr # 7D164ADC
Zoro # G410372213
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Ball Shape
- Length of Cut 1 in
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 7D164ADC
- Zoro # G410372213
- UPC # 45997295411
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Ball Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64010421)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442958)
- DRILLCO SL-42, SOLID CARB BUR SGL CUT - MAGNUM (70L042SC)
- DRILLCO SC-3XL, SOLID CARBIDE BUR DBL CUT -7000C (7C124CDC)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- DRILLCO SG-1, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G116ADC)
- DRILLCO SC-1, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C116ADC)
- DRILLCO SL-1L6, SOLID CARB BUR SGL CUT - MAGNUM (7LX116SC)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- Drillco Carbide Burs