Shop All Carbide Burs
Drillco
SD-61, SOLID CARB BUR SGL CUT - MAGNUM
Mfr # 70D061SC
Zoro # G510373905
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.09375 in
- Material Solid Carbide
- Shank Size (In.) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70D061SC
- Zoro # G510373905
- UPC # 45997293189
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.09375 in |
Shank Size (In.) | 3/32 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/2" (93833)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- BRUSH RESEARCH MANUFACTURING 83B375 Tube Brush, .375" Diameter., .005 Brass, 1.5" Brush Part, 4.5" Overall Length (83B375)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SA-41, SOLID CARB BUR SGL CUT - MAGNUM (70A041SC)
- DRILLCO SA-9, SOLID CARBIDE BUR D DBL CUT -7000A (7A164BDC)
- DRILLCO SL-42, SOLID CARB BUR SGL CUT - MAGNUM (70L042SC)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- DRILLCO SD-14, SOLID CARB BUR SGL CUT - MAGNUM (7D112ASC)
- MASTERCUT TOOL 03761 1/2x1x1/4x7 Cylinder Endcut Singlecut (SB-5L6SC)
- Drillco Carbide Burs