Shop All Carbide Burs
Drillco
SD-14, SOLID CARB BUR SGL CUT - MAGNUM
Mfr # 7D112ASC
Zoro # G010372675
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball Shape
- Length of Cut 3/16 in
- Shank Size (In.) 1/4 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7D112ASC
- Zoro # G010372675
- UPC # 45997295268
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/16 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Ball Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- OSBORN Crimped Wire Medium Face Wheel Brush, 8" (0002208500)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63113)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- DRILLCO SL-2, SOLID CARBIDE BUR DOUBLE CUT -7000L (7L120ADC)
- DRILLCO SL-3, SOLID CARBIDE BUR DOUBLE - 7000L (7L124ADC)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- DRILLCO SC-41, SOLID CARB BUR SGL CUT - MAGNUM (70C041SC)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- DRILLCO SL-42, SOLID CARB BUR SGL CUT - MAGNUM (70L042SC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-3, 3/8 (10855)
- Drillco Carbide Burs