Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 19 Drill Size
Mfr # 380A019
Zoro # G207880181
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 380A019
- Zoro # G207880181
- UPC # 45997090887
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 19 Drill Size Wire, 00689 in Drill Size Decimal Inch, 218 in Overall Length, 1116 in Cutting Depth, Spiral Flute, 1116 in Flute Length, Straight Shank, 1 pDrillco Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 19 Drill Size Wire, 00689 in Drill Size Decimal Inch, 218 in Overall Length, 1116 in Cutting Depth, Spiral Flute, 1116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)
- WILLIAMS 6 in Long Locking Plier (23309)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- WESTWARD Screw Machine Drill Bit, G Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF8)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- Drillco Screw Machine Length Drill Bits