Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 1 Drill Size
Mfr # 380A001
Zoro # G307880159
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 380A001
- Zoro # G307880159
- UPC # 45997090702
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 1 Drill Size Wire, 00886 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straight Shank, 1 pDrillco Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 380, Imperial, 1 Drill Size Wire, 00886 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (DWA2SQ2IR)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, H3 Limit (15330)
- HHIP 1-1/4" Square Shoulder Coolant-Thru Indexable End Mill (5822-1700)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6563)
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel (95004806)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- OSG Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (11534815)
- Drillco Screw Machine Length Drill Bits