Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300E, Imperial, 1564 In Drill
Mfr # 300E115
Zoro # G607880347
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 300E115
- Zoro # G607880347
- UPC # 45996995671
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300E, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straig pDrillco Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300E, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Cutter, 8mm (11308)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- QUALTOOL T-15 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T15)
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- OSG Screw Machine Drill Bit, 1.66 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595166)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61533)
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- Drillco Drill Bits