Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300, Imperial, 1564 In Drill
Mfr # 300A115
Zoro # G507880195
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 300A115
- Zoro # G507880195
- UPC # 45996993950
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straigh pDrillco Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 2716 in Overall Length, 1516 in Cutting Depth, Spiral Flute, 1516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Tungsten Point File - Second Cut (17008)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (215-001082)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- HHIP C-1/4 & 3/8" Shim (2006-1570)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49228)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- Drillco Screw Machine Length Drill Bits