Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300, Imperial, 1364 In Drill
Mfr # 300A113
Zoro # G007880190
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 300A113
- Zoro # G007880190
- UPC # 45996993936
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300, Imperial, 1364 in Drill Size Fraction, 02031 in Drill Size Decimal Inch, 214 in Overall Length, 1316 in Cutting Depth, Spiral Flute, 1316 in Flute Length, Straight pDrillco Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- OSG Screw Machine Drill Bit, 25/64 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11564115)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49227)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- Drillco Screw Machine Length Drill Bits