Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, M Drill Size Letter
Mfr # 720A513
Zoro # G907880245
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 720A513
- Zoro # G907880245
- UPC # 45997299853
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, M Drill Size Letter, 0295 in Drill Size Decimal Inch, 234 in Overall Length, 1916 in Cutting Depth, Spiral Flute, 1916 in Flute Length, Straight Shank, 135 deg P pDrillco Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, M Drill Size Letter, 0295 in Drill Size Decimal Inch, 234 in Overall Length, 1916 in Cutting Depth, Spiral Flute, 1916 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Nickel Alloys, Chrome Alloys, Steel Weldments, Titanium Alloys, High Temperature Alloys and Stainless Steel Weldmentsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- MITUTOYO Shell Type Point (21AAA031)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-732 1 Gallon Extra Strength Clay Base (17104100017)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49232)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- YG-1 TOOL CO Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404130)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- Drillco Drill Bits