Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Heavy Duty Stub Length, Series 380C, Imperial, 24 Drill Size Wire
Mfr # 380C024
Zoro # G207880419
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 380C024
- Zoro # G207880419
- UPC # 45997091747
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Heavy Duty Stub Length, Series 380C, Imperial, 24 Drill Size Wire, 0063 in Drill Size Decimal Inch, 2116 in Overall Length, 1 in Cutting Depth, Spiral Flute, 1 in Flute Length, Straight Shank, 135 deg Point, Sp pDrillco Screw Machine Length Drill, Heavy Duty Stub Length, Series 380C, Imperial, 24 Drill Size Wire, 0063 in Drill Size Decimal Inch, 2116 in Overall Length, 1 in Cutting Depth, Spiral Flute, 1 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Bronze, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- Drillco Drill Bits