Shop All Screw Machine Length Drill Bits
Drillco
Screw Machine Length Drill, Heavy Duty Stub Length, Series 300C, Imperial, 316 In Drill Size
Mfr # 300C112
Zoro # G807880161
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 300C112
- Zoro # G807880161
- UPC # 45996995350
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill, Heavy Duty Stub Length, Series 300C, Imperial, 316 in Drill Size Fraction, 01875 in Drill Size Decimal Inch, 2316 in Overall Length, 118 in Cutting Depth, Spiral Flute, 118 in Flute Length, Straight Shank, pDrillco Screw Machine Length Drill, Heavy Duty Stub Length, Series 300C, Imperial, 316 in Drill Size Fraction, 01875 in Drill Size Decimal Inch, 2316 in Overall Length, 118 in Cutting Depth, Spiral Flute, 118 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Bronze, Applicable Materials Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- ABB Crimping Tool Die (15530SS)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15256)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14359)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48375)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- Drillco Drill Bits