Shop All Carbide Burs
Drillco
SC-52, SOLID CARB BUR DBL CUT - MAGNUM
Mfr # 70C052DC
Zoro # G010373658
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.5 in
- Shank Size (In.) 1/8 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70C052DC
- Zoro # G010373658
- UPC # 45997293011
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.5 in |
Shank Size (In.) | 1/8 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- 3M Sanding Sponge, SF, 1/4in, PK120 (02602)
- ECONOLINE Motor Gasket (403510)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- DRILLCO SA-12, SOLID CARB BUR DBL CUT - MAGNUM (7A108ADC)
- DRILLCO SC-41, SOLID CARB BUR SGL CUT - MAGNUM (70C041SC)
- DRILLCO SA-5, SOLID CARBIDE BUR D DBL CUT -7000A (7A132BDC)
- DRILLCO SF-42, SOLID CARBIDE BUR DOUBLE CUT -7000 (70F042DC)
- DRILLCO SL-42L2, SOLID CARB BUR DBL CUT - MAGNUM (7L42L2DC)
- DRILLCO SA-1, SOLID CARB BUR D SGL CUT - MAGNUM (7A116ASC)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (815-0004)
- Drillco Carbide Burs