Shop All Carbide Burs
Drillco
SC-41, SOLID CARB BUR SGL CUT - MAGNUM
Mfr # 70C041SC
Zoro # G210373571
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.4375 in
- Material Solid Carbide
- Shank Size (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70C041SC
- Zoro # G210373571
- UPC # 45997292960
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.4375 in |
Shank Size (In.) | 1/8 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (69957328117)
- PFERD 1/4" Miniature End Brush - 1/8" Stem, Stiff Bristle (83279)
- DRILLCO SD-61, SOLID CARB BUR SGL CUT - MAGNUM (70D061SC)
- DRILLCO SB-5, SOLID CARBIDE BUR D DBL CUT -7000B (7B132BDC)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- DRILLCO SA-5L6, SOLID CARBIDE BUR DBL CUT -7000AX (7AX132DC)
- DRILLCO SM-5, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M132ADC)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- Drillco Carbide Burs