Shop All Carbide Burs
Drillco
SC-1NF, SOLID CARB BUR ALU CUT -7000CAL
Mfr # 7CAL116
Zoro # G810371748
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical Ball Nose
- Length of Cut 3/4 in
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7CAL116
- Zoro # G810371748
- UPC # 45997295121
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Cylindrical Ball Nose |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-17-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-17-8)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- NORTON ABRASIVES 14 x 3/32 x 1 In. Metal Chop Saw Cut-Off Wheel A 36 N B T01/41 (66252835554)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DRILLCO SF-81, SOLID CARB BUR SGL CUT - MAGNUM (70F081SC)
- DRILLCO SC-5, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C132BDC)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- DRILLCO SA-9, SOLID CARBIDE BUR D DBL CUT -7000A (7A164BDC)
- DRILLCO SL-3NF, SOLID CARB BUR ALU CUT -7000LAL (7LAL124)
- DRILLCO SA-43, SOLID CARB BUR SGL CUT - MAGNUM (70A043SC)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- Drillco Carbide Burs