Shop All Carbide Burs
Drillco
SB-43, SOLID CARB BUR DBL CUT - MAGNUM
Mfr # 70B043DC
Zoro # G610372815
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.5625 in
- Shank Size (In.) 1/8 in
- Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 70B043DC
- Zoro # G610372815
- UPC # 45997292892
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 0.5625 in |
Shank Size (In.) | 1/8 in |
Details
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 320 Grit, 1.5"x50 yd., Br (332664)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1224)
- LISLE HONE CYLINDER (LI15000)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- DRILLCO SA-9, SOLID CARBIDE BUR D DBL CUT -7000A (7A164BDC)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- DRILLCO SC-3L6, SOLID CARBIDE BUR DBL CUT -7000CX (7CX124DC)
- DRILLCO SA-1, SOLID CARB BUR D SGL CUT - MAGNUM (7A116ASC)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- DRILLCO SC-5, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C132BDC)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- Drillco Carbide Burs