Shop All Carbide Burs
Drillco
SA-5L6, SOLID CARBIDE BUR DBL CUT -7000AX
Mfr # 7AX132DC
Zoro # G710370520
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical Shape
- Length of Cut 1 in
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7AX132DC
- Zoro # G710370520
- UPC # 45997294445
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Cylindrical Shape |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Aluminum Oxide (21159)
- DRILLCO SG-51, SOLID CARB BUR DBL CUT - MAGNUM (70G051DC)
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- DRILLCO SL-1L6, SOLID CARB BUR SGL CUT - MAGNUM (7LX116SC)
- DRILLCO SL-42L2, SOLID CARB BUR DBL CUT - MAGNUM (7L42L2DC)
- DRILLCO SC-1, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C116ADC)
- MASTERCUT TOOL M07660 12.7x11x6x161 Ball Doublecut (SD-5MML6DC)
- Drillco Carbide Burs