Shop All Carbide Burs
Drillco
SA-5, SOLID CARBIDE BUR D DBL CUT -7000A
Mfr # 7A132BDC
Zoro # G810373919
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Length of Cut 1 in
- Material Solid Carbide
- Shank Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 7A132BDC
- Zoro # G810373919
- UPC # 45997294216
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Shank Size (In.) | 1/4 in |
Details
Shape | Cylindrical |
Material | Solid Carbide |
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (24150)
- MIRKA Gold 8" Psa P100 W (23-352-100)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- DRILLCO SD-5NF, SOLID CARB BUR ALU CUT -7000DAL (7DAL132)
- DRILLCO SC-3XL, SOLID CARB BUR SGL CUT - MAGNUM (7C124CSC)
- DRILLCO SH-1, SOLID CARBIDE BUR DOUBLE CUT -7000H (7H116ADC)
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- DRILLCO SG-7, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G148ADC)
- HHIP SC-5 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0115)
- Drillco Carbide Burs