Shop All Masonry Drill Bits
Drillco
Masonry Drill, Imperial, Series 1700B, 532 In, Chisel Drill Bit Cutting Shape, Drilling Drill Bit
Mfr # 170B1104
Zoro # G507880584
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 170B1104
- Zoro # G507880584
- UPC # 45996697018
- Country of Origin Germany
- Category Masonry Drill Bits
Description
Masonry Drill, Imperial, Series 1700B, 532 in, Chisel Drill Bit Cutting Shape, Drilling Drill Bit Function, 414 in Overall Length, 2 in Cutting Depth, 2 in Flute Length, SDS Plus Shank, SelfCentering Point, Carbide Cutting Edge, Bright, App pDrillco Masonry Drill, Imperial, Series 1700B, 532 in, Chisel Drill Bit Cutting Shape, Drilling Drill Bit Function, 414 in Overall Length, 2 in Cutting Depth, 2 in Flute Length, SDS Plus Shank, SelfCentering Point, Carbide Cutting Edge, Bright, Applicable Materials Granite, Marble, Concrete, Super Concrete, Polyester Glass, Hard Steel and Reinforced Productsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- RIDGID Ring, Slip Asm Regular System (71537)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- DRILLCO 7/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F12812)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- RELTON Straight-Shank Masonry Bit 7/8" X 6" Ram Tip Bit (RT-14- 6)
- Drillco Drill Bits