Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Type J Heavy Duty, Series 500E, Imperial, 1332 In Drill Size Fraction
Mfr # 500E126
Zoro # G107861969
Sold in multiples of 6 for $74.10
$74.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 500E126
- Zoro # G107861969
- UPC # 45997194516
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Type J Heavy Duty, Series 500E, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, 2 Flutes, Spiral Flute, 378 in Flute Length, Straight Shank, 13 pDrillco Jobber Length Drill, Type J Heavy Duty, Series 500E, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, 2 Flutes, Spiral Flute, 378 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- DRILLCO 29/64, JOBBER LENGTH DRILL - 100SE (100SE129)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- DRILL AMERICA 8.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO8.00)
- Drillco Jobber Length Drill Bits