Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 532 In Drill Size Fraction
Mfr # 500A110
Zoro # G507862085
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 500A110
- Zoro # G507862085
- UPC # 45997192840
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 532 in Drill Size Fraction, 01562 in Drill Size Decimal Inch, 318 in Overall Length, 2 in Cutting Depth, 2 Flutes, Spiral Flute, 2 in Flute Length, Straight Shank, 135 deg Poin pDrillco Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 532 in Drill Size Fraction, 01562 in Drill Size Decimal Inch, 318 in Overall Length, 2 in Cutting Depth, 2 Flutes, Spiral Flute, 2 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 1/2"-13, Bottoming, Plug, Taper, 4 Flutes, UNC (174504)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- DRILL AMERICA #33 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO33)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal (280A007)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 17.50mm (45375)
- Drillco Drill Bits