Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 2564 In Drill Size Fraction
Mfr # 500A125
Zoro # G907861954
product price: $12.35
/ea
Sold in multiples of 6 for $74.10
$74.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 500A125
- Zoro # G907861954
- UPC # 45997192994
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal Inch, 518 in Overall Length, 334 in Cutting Depth, 2 Flutes, Spiral Flute, 334 in Flute Length, Straight Shank, 135 pDrillco deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- MILWAUKEE TOOL Anti-Splinter Strip for Track Saw Guide Rails (48-08-0575)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- DRILLCO 29/64, JOBBER LENGTH DRILL - 100SE (100SE129)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #44 (45714)
- Drillco Jobber Length Drill Bits