Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 12 In Drill Size Fraction, 05 In
Mfr # 500A132
Zoro # G607862268
Sold in multiples of 6 for $122.10
$122.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 500A132
- Zoro # G607862268
- UPC # 45997193069
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, 2 Flutes, Spiral Flute, 412 in Flute Length, Straight Shank, 135 deg Poin pDrillco Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, 2 Flutes, Spiral Flute, 412 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-20 Nf (96208)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- WILLIAMS Williams Punch and Chisel Set, 8pcs. (CS-8)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-I (45779)
- Drillco Drill Bits