Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 1164 In Drill Size Fraction
Mfr # 500A111
Zoro # G807862228
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 500A111
- Zoro # G807862228
- UPC # 45997192857
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Type J Heavy Duty, Series 500, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal Inch, 314 in Overall Length, 218 in Cutting Depth, 2 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 135 pDrillco deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- GOLDBLATT Pro Pole Sander with Aluminum Handle (G05022)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- Drillco Jobber Length Drill Bits