Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size
Mfr # 700A109
Zoro # G507862207
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 700A109
- Zoro # G507862207
- UPC # 45997292212
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 700, Imperial, 964 in Drill Size Fraction, 01406 in Drill Size Decimal Inch, 138 in Overall Length, 212 in Cutting Depth, Spiral Flute, 212 in Flute Length, Straight Shank, 118 deg Point, Conventional Point pDrillco , Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 23/64 (C70022)
- Drillco Jobber Length Drill Bits