Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 700, Imperial, 50 Drill Size Wire, 0037 In Drill Size Decimal
Mfr # 700A050
Zoro # G607880859
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 700A050
- Zoro # G607880859
- UPC # 45997291932
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 700, Imperial, 50 Drill Size Wire, 0037 in Drill Size Decimal Inch, 78 in Overall Length, 134 in Cutting Depth, Spiral Flute, 134 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Han pDrillco Jobber Length Drill, Series 700, Imperial, 50 Drill Size Wire, 0037 in Drill Size Decimal Inch, 78 in Overall Length, 134 in Cutting Depth, Spiral Flute, 134 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 532 In Drill Size Fraction, 01562 In (400N110)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/32 (C18006)
- Drillco Drill Bits