Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 700, Imperial, 29 Drill Size Wire, 00571 In Drill Size Decimal
Mfr # 700A029
Zoro # G207880815
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 700A029
- Zoro # G207880815
- UPC # 45997291727
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 700, Imperial, 29 Drill Size Wire, 00571 in Drill Size Decimal Inch, 138 in Overall Length, 212 in Cutting Depth, Spiral Flute, 212 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right pDrillco Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather (OX-T264802)
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILL AMERICA #15 Cobalt Jobber Length Drill Bit (DWDCO15)
- Drillco Jobber Length Drill Bits