Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 700, Imperial, 2564 In Drill Size Fraction, 03906 In Drill Size
Mfr # 700A125
Zoro # G707862182
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 700A125
- Zoro # G707862182
- UPC # 45997292373
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 700, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal Inch, 278 in Overall Length, 412 in Cutting Depth, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Poin pDrillco Jobber Length Drill, Series 700, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal Inch, 278 in Overall Length, 412 in Cutting Depth, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- STANLEY Bailey, Chisel Set, 1/4 to 1-1/4 In, 5 Pc (16-401)
- WESTWARD Precision Nippers, 4 In (1UG21)
- KRAFT TOOL Replacement Wood Edger Handle (CF047)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #39 (69039)
- Drillco Jobber Length Drill Bits