Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 700, Imperial, 1332 In Drill Size Fraction, 04062 In Drill Size
Mfr # 700A126
Zoro # G207862163
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 700A126
- Zoro # G207862163
- UPC # 45997292380
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 700, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 278 in Overall Length, 412 in Cutting Depth, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Poin pDrillco Jobber Length Drill, Series 700, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 278 in Overall Length, 412 in Cutting Depth, Spiral Flute, 412 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" High Speed Steel Square Push Broach (2006-0122)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1138A)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.70mm (46477)
- Drillco Drill Bits