Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 680, Imperial, 30 Drill Size Wire, 00551 In Drill Size Decimal
Mfr # 680A030
Zoro # G007880862
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 680A030
- Zoro # G007880862
- UPC # 45997291222
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 680, Imperial, 30 Drill Size Wire, 00551 in Drill Size Decimal Inch, 234 in Overall Length, 158 in Cutting Depth, 2 Flutes, Spiral Flute, 158 in Flute Length, Straight Shank, 118 deg Point, Conventional Poi pDrillco Jobber Length Drill, Series 680, Imperial, 30 Drill Size Wire, 00551 in Drill Size Decimal Inch, 234 in Overall Length, 158 in Cutting Depth, 2 Flutes, Spiral Flute, 158 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Aluminum, Bronze, Cast Iron, Cast Steel, Hard Copper and Hard NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2130)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal (280A007)
- DRILLCO 3/16, JOBBER LENGTH DRILL - 100SE (100SE112)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 532 In Drill Size Fraction, 01562 In (400N110)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- DRILL AMERICA #66 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO66)
- Drillco Drill Bits