Drillco

Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal


product price: $1.95
/ea
Sold in multiples of 12 for $23.40

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 in Drill Size Decimal Inch, 1 in Overall Length, 14 in Cutting Depth, 2 Flutes, Spiral Flute, 14 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Righ pDrillco Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 in Drill Size Decimal Inch, 1 in Overall Length, 14 in Cutting Depth, 2 Flutes, Spiral Flute, 14 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Cast Iron, Steel and Steel Forgingp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.