Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 In Drill Size Decimal
Mfr # 280A007
Zoro # G307880845
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 280A007
- Zoro # G307880845
- UPC # 45996896336
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 in Drill Size Decimal Inch, 358 in Overall Length, 2716 in Cutting Depth, 2 Flutes, Spiral Flute, 2716 in Flute Length, Straight Shank, 118 deg Point, Conventional Poi pDrillco Jobber Length Drill, Series 280, Imperial, 7 Drill Size Wire, 0081 in Drill Size Decimal Inch, 358 in Overall Length, 2716 in Cutting Depth, 2 Flutes, Spiral Flute, 2716 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Cast Iron, Steel and Steel Forgingp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" Straight Fixed Tip Internal Snap Ring Pliers (82145)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (15106)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- BETA Electronic Torque Wrench, 3/8" (005990003)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- OSG 1/2" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15500005)
- Drillco Jobber Length Drill Bits