Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 280, Imperial, 21 Drill Size Wire, 00669 In Drill Size Decimal
Mfr # 280A021
Zoro # G807880734
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 280A021
- Zoro # G807880734
- UPC # 45996896473
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 280, Imperial, 21 Drill Size Wire, 00669 in Drill Size Decimal Inch, 314 in Overall Length, 218 in Cutting Depth, 2 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 118 deg Point, Conventional Poi pDrillco Jobber Length Drill, Series 280, Imperial, 21 Drill Size Wire, 00669 in Drill Size Decimal Inch, 314 in Overall Length, 218 in Cutting Depth, 2 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Cast Iron, Steel and Steel Forgingp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- POWERBUILT 1-1/8" Combination Wrench Polished (644154)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- Drillco Drill Bits