Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 240, Imperial, N Drill Size Letter, 0302 In Drill Size Decimal
Mfr # 240A514
Zoro # G407862000
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 240A514
- Zoro # G407862000
- UPC # 45996894998
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 240, Imperial, N Drill Size Letter, 0302 in Drill Size Decimal Inch, 438 in Overall Length, 3116 in Cutting Depth, 2 Flutes, Spiral Flute, 3116 in Flute Length, Straight Shank, 118 deg Point, Conventional Po pDrillco Jobber Length Drill, Series 240, Imperial, N Drill Size Letter, 0302 in Drill Size Decimal Inch, 438 in Overall Length, 3116 in Cutting Depth, 2 Flutes, Spiral Flute, 3116 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Cast Iron, Steel and Steel Forgingp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- DRILLCO 3/32, JOBBER LENGTH DRILL - 100SE (100SE106)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- Drillco Jobber Length Drill Bits