Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size
Mfr # 200A127
Zoro # G307861745
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200A127
- Zoro # G307861745
- UPC # 45996699289
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Series 200, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal Inch, 538 in Overall Length, 31516 in Cutting Depth, 2 Flutes, Spiral Flute, 31516 in Flute Length, Straight Shank, 118 deg Point, Con pDrillco Jobber Length Drill, Series 200, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal Inch, 538 in Overall Length, 31516 in Cutting Depth, 2 Flutes, Spiral Flute, 31516 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Cast Iron, Steel and Steel Forgingp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Saw Set, Diamond Grit (49-56-0550)
- SUNEX 3/8" Drive Impact Socket Set, 13 pcs (9913)
- PFERD Hole Saw Arbor, 3/8" Hex. Shank - 5/8-18 UNF Thread (29034)
- BOSTITCH Arm, Lower Contact (108227)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- DRILLCO 5/32, JOBBER LENGTH DRILL - 100SE (100SE110)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- Drillco Drill Bits