Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In
Mfr # 730A124
Zoro # G107861853
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 730A124
- Zoro # G107861853
- UPC # 45997390598
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal Inch, 412 in Overall Length, 234 in Cutting Depth, 3 Flutes, Spiral Flute, 234 in Flute Length, Straight Shank, 150 deg P pDrillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal Inch, 412 in Overall Length, 234 in Cutting Depth, 3 Flutes, Spiral Flute, 234 in Flute Length, Straight Shank, 150 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Rotary Cutter Blades 45mm, Rotary Replacement Blade 12pk (60017)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9792C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 13.00mm (46499)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-6 (DWT55057)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 516 In Drill Size Fraction, 03125 In (400E120)
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- Drillco Drill Bits