Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 800, Metric, 49 Mm Drill Size Metric, 01929 In Drill
Mfr # 800A0490
Zoro # G707859069
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 800A0490
- Zoro # G707859069
- UPC # 45997393674
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 800, Metric, 49 mm Drill Size Metric, 01929 in Drill Size Decimal Inch, 92 mm Overall Length, 62 mm Cutting Depth, 2 Flutes, Spiral Flute, 62 mm Flute Length, Straight Shank, 135 deg Point, Split Poin pDrillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 49 mm Drill Size Metric, 01929 in Drill Size Decimal Inch, 92 mm Overall Length, 62 mm Cutting Depth, 2 Flutes, Spiral Flute, 62 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Rubber, 10in. L x 3-3/4in. W (ST362)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- CENTURY DRILL & TOOL Brite Drill Bit, 7/32 in. (22314)
- Drillco Jobber Length Drill Bits