Shop All Jobber Length Drill Bits
Drillco
Jobber Length Drill, Heavy Duty, Series 800, Metric, 18 Mm Drill Size Metric, 00709 In Drill
Mfr # 800A0180
Zoro # G307862155
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 800A0180
- Zoro # G307862155
- UPC # 45997393247
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Jobber Length Drill, Heavy Duty, Series 800, Metric, 18 mm Drill Size Metric, 00709 in Drill Size Decimal Inch, 51 mm Overall Length, 25 mm Cutting Depth, 2 Flutes, Spiral Flute, 25 mm Flute Length, Straight Shank, 135 deg Point, Split Poin pDrillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 18 mm Drill Size Metric, 00709 in Drill Size Decimal Inch, 51 mm Overall Length, 25 mm Cutting Depth, 2 Flutes, Spiral Flute, 25 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" HOLE DOZER w/CARBIDE TEETH (49-56-0720)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 15 x 160 mm (48-20-8073)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DRILLCO 5/64, JOBBER LENGTH DRILL - 100SE (100SE105)
- DRILLCO Jobber Length Drill, Series 280, Imperial, 75 Drill Size Wire, 00177 In Drill Size Decimal (280A075)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9.50mm (45890)
- Drillco Jobber Length Drill Bits